Caution, Overhead Work, 10 in x 14 in, Horizontal Rectangle, Aluminum, U4-1580-NA_14x10

  • Mfr # U4-1580-NA_14x10

  • Zoro # G5814197


product price: $8.29
/ea

Key Features

Legend
Overhead Work
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1580-NA_14x10
Zoro #
G5814197
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Overhead Work
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header
Caution
Sign Background Color
Yellow
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Legend Color
Yellow
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Abrasion Resistant
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Sign Header
Caution
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Legend
Overhead Work
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Work, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.