Zoro Homepage

Caution, Overhead Work, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U4-1580-RD_14X10

  • Mfr # U4-1580-RD_14X10

  • Zoro # G2719346


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Overhead Work
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1580-RD_14X10
Zoro #
G2719346
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Overhead Work
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
Yellow
Subject Matter
Clearance
Header Background Color
Black
Legend/Background Color
Black/Yellow
Printed Language
English
Legend Color
Black
Legend Style
Text
Language
English
Material
Vinyl
ANSI Compliant
Yes
Header
Caution
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
Chemical Resistant
No
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Corrosion Resistant
No
Sign Header
Caution
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Overhead Work
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Work, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.