Caution, Overhead work. Proceed with may cause injury., 10 in W x 7 in H, LCU3-0032-ED_10x7

  • Mfr # LCU3-0032-ED_10x7

  • Zoro # G5259462


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
Overhead work. Proceed with may cause injury.
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0032-ED_10x7
Zoro #
G5259462
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Overhead work. Proceed with may cause injury.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Header Background Color
Yellow
Printed Language
English
Green Environmental Attribute
Does Not Contain PVC
Header
Caution
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Sign Background Color
White
Header Legend Color
Black
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Write on Surface
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Sign Header
Caution
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend
Overhead Work. Proceed With May Cause Injury.
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Work. Proceed With May Cause Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.