Zoro Homepage

Caution, Oxygen No Smoking No Open Flames, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # U4-1583-RD_14X10

  • Zoro # G1812776


product price: $7.39
/ea

Key Features

Header
Caution
Legend
Oxygen No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1583-RD_14X10
Zoro #
G1812776
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend Style
Text
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Subject Matter
No Smoking
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Adhesive Type
Acrylic
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Header
Caution
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Legend
Oxygen No Smoking No Open Flames
Material Properties
Flexible
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.