Caution, People Working Above, 7 in x 10 in, Reflective Sheeting, U4-1586-RD_10X7

  • Mfr # U4-1586-RD_10X7

  • Zoro # G2719249


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
People Working Above
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1586-RD_10X7
Zoro #
G2719249
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
People Working Above
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Material
Vinyl
Header Legend Color
Yellow
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Black
Header
Caution
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
OSHA Compliant
Yes
Sign Background Color
Yellow
Background Color
Yellow
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Black
Glow In The Dark
No
Sign Legend
People Working Above
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working Above, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.