Caution, Read instructions before operating, 10 in W x 7 in H, , Non-PVC Polymer, LCU3-0349-ED_10x7

  • Mfr # LCU3-0349-ED_10x7

  • Zoro # G5200531


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Read instructions before operating
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0349-ED_10x7
Zoro #
G5200531
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Read instructions before operating
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header
Caution
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Background Color
Yellow
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Black
Metal Detectable
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
Yellow
State Specific Sign
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Legend
Read Instructions Before Operating
Sign Legend Style
Text
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Corrosion Resistant
No
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Read Instructions Before Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.