Caution, Read Instructions Before Operating, 7 in x 10 in, Aluminum, LCU3-0349-RA_10x7

  • Mfr # LCU3-0349-RA_10x7

  • Zoro # G4301678


product price: $8.25
/ea

Key Features

Legend
Read Instructions Before Operating
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0349-RA_10x7
Zoro #
G4301678
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Information Caution Sign
Legend
Read Instructions Before Operating
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Header
Caution
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Background Color
Yellow
Material
Aluminum
Legend Style
Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend
Read Instructions Before Operating
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header
Caution
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Reflective Information Caution Sign

Description

Reflective Information Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Read Instructions Before Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.