Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Read Instructions Before Operating, 7 in x 10 in, Reflective Sheeting, LCU3-0349-RD_10x7

  • Mfr # LCU3-0349-RD_10x7

  • Zoro # G4301669


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Read Instructions Before Operating
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0349-RD_10x7
Zoro #
G4301669
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Information Caution Reflective Label
Legend
Read Instructions Before Operating
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Background Color
Yellow
Sign Background Color
Yellow
Header
Caution
Printed Language
English
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Material
Vinyl
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend
Read Instructions Before Operating
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Sign
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Information Caution Reflective Label

Description

Information Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Read Instructions Before Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.