Caution Sign, 10" H, 14 in W, Horizontal Rectangle, English, U4-1367-RA_14X10

  • Mfr # U4-1367-RA_14X10

  • Zoro # G9637537


product price:  $10.35
/ea

Key Features

Header
Caution
Legend
Hard Hats Required No Smoking Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1367-RA_14X10
Zoro #
G9637537
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats Required No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Double-Sided
No
ANSI Compliant
Yes
Subject Matter
No Smoking
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Color
Black
Language
English
Sign Legend Color
Black
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Write on Surface
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Header
Caution
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Legend
Hard Hats Required No Smoking Beyond This Point
Sign Header Text Color
Yellow
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Number of Printed Sides
1
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required No Smoking Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products