Caution Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0472-RD_14x10

  • Mfr # LCU3-0472-RD_14x10

  • Zoro # G4294267


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0472-RD_14x10
Zoro #
G4294267
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Material
Vinyl
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Legend Color
Black
Background Color
Yellow
Double-Sided
No
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Material Properties
Flexible
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights
Sign Header Background Color
Black
Anti-Slip Surface
No
Abrasion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Caution
Product Type
Hazardous Waste Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.