Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0013-RA_14x10

  • Mfr # LCU3-0013-RA_14x10

  • Zoro # G4840221


product price:  $11.15
/ea

Key Features

Legend
Watch Out for Fork Lift Trucks Accident May Cause Injury
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0013-RA_14x10
Zoro #
G4840221
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Watch Out for Fork Lift Trucks Accident May Cause Injury
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Lift Truck
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
Yes
Legend Pictogram ID
PPIC-75
Corrosion Resistant
Yes
Header Pictogram ID
PPIC-51
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Legend Pictogram Description
Forklift
Sign Header Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend
Watch Out For Fork Lift Trucks. Accident May Cause Injury.
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Write on Surface
No
Product Type
Reflective Lift Truck Traffic Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Lift Trucks. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.