Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0087-RA_14x10

  • Mfr # LCU3-0087-RA_14x10

  • Zoro # G4835848


product price:  $11.49
/ea

Key Features

Legend
Open This Door Slowly
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0087-RA_14x10
Zoro #
G4835848
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Open This Door Slowly
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Legend Style
Text
Subject Matter
Door Instruction
Language
English
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Header Background Color
Yellow
Sign Header
Caution
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Number of Printed Sides
1
Write on Surface
No
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Header Pictogram ID
PPIC-51
Corrosion Resistant
Yes
Sign Legend
Open This Door Slowly.
Sign Header Text Color
Black
State Specific Sign
No
Legend Pictogram Description
Open Door
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-83
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Text Color
Black
Product Type
Reflective Door Instruction Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open This Door Slowly., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.