Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0088-RA_14x10

  • Mfr # LCU3-0088-RA_14x10

  • Zoro # G4835787


product price:  $10.35
/ea

Key Features

Legend
Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0088-RA_14x10
Zoro #
G4835787
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Sign Legend
Do Not Enter.
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Glow In The Dark
No
Mirror Print
No
Mounting Pattern
4 Corner
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Write on Surface
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PADM-54
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Metal Detectable
Yes
Legend Pictogram Description
No Entry Hand
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Header
Caution
Product Type
Reflective Exit & Entrance Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products