Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0124-RA_14x10

  • Mfr # LCU3-0124-RA_14x10

  • Zoro # G4833626


product price:  $10.59
/ea

Key Features

Legend
Door Swings Open
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0124-RA_14x10
Zoro #
G4833626
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Door Swings Open
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Subject Matter
Door Instruction
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Recycled Aluminum
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Header Style
Text
Write on Surface
No
Legend Pictogram Description
Open Door
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
Sign Legend
Door Swings Open
Average Outdoor Durability
3 to 5 yr
Legend Pictogram ID
PPIC-83
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Reflective Door Instruction Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Swings Open, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.