Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0301-RA_14x10

  • Mfr # LCU3-0301-RA_14x10

  • Zoro # G4304417


product price:  $13.19
/ea

Key Features

Header
Caution
Legend
Sound Horn Proceed Slowly
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0301-RA_14x10
Zoro #
G4304417
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Sound Horn Proceed Slowly
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Color
Black
Material
Aluminum
Header Background Color
Black
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Background Color
Yellow
Legend Style
Text
Header Legend Color
Yellow
Language
English
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Header Background Color
Black
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mirror Print
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Sound Horn Proceed Slowly
Corrosion Resistant
Yes
Abrasion Resistant
No
Product Type
Reflective Lift Truck Traffic Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn Proceed Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.