Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0302-RA_14x10

  • Mfr # LCU3-0302-RA_14x10

  • Zoro # G4304356


product price:  $11.49
/ea

Key Features

Header
Caution
Legend
Watch Out for Falling Ice
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0302-RA_14x10
Zoro #
G4304356
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Out for Falling Ice
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Aluminum
Legend/Background Color
Black/Yellow
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Language
English
Header Legend Color
Yellow
Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Abrasion Resistant
No
Sign Legend
Watch Out for Falling Ice
Sign Header Background Color
Black
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Material Properties
Rigid
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Corrosion Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Product Type
Reflective Icy Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out for Falling Ice, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.