Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0313-RA_14x10

  • Mfr # LCU3-0313-RA_14x10

  • Zoro # G4303750


product price:  $17.79
/ea

Key Features

Header
Caution
Legend
Slow Down Pedestrian Traffic
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0313-RA_14x10
Zoro #
G4303750
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Slow Down Pedestrian Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Slow Down Pedestrian Traffic
Sign Legend Style
Text
Abrasion Resistant
No
Corrosion Resistant
Yes
State Specific Sign
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Header Style
Text
Number of Printed Sides
1
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Anti-Slip Surface
No
Glow In The Dark
No
Material Properties
Rigid
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Product Type
Reflective Pedestrian Traffic Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slow Down Pedestrian Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.