Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0050-RA_14X10

  • Mfr # LCU5-0050-RA_14X10

  • Zoro # G9168839


product price:  $12.39
/ea

Key Features

Header
Notice
Legend
No Lift Trucks Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0050-RA_14X10
Zoro #
G9168839
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Notice
Legend
No Lift Trucks Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Legend Pictogram Description
Forklift
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-92
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Abrasion Resistant
No
Sign Header
Notice
Mirror Print
No
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
No Lift Trucks Beyond This Point
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Blue
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Lift Truck Traffic Notice Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Lift Trucks Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.