Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1096-NA_14x10

  • Mfr # U4-1096-NA_14x10

  • Zoro # G5219538


product price:  $8.29
/ea

Key Features

Header
Caution
Legend
Buddy System Is Required For Entry
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1096-NA_14x10
Zoro #
G5219538
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Buddy System Is Required For Entry
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Write on Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Buddy System Is Required For Entry
Metal Detectable
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buddy System Is Required For Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.