Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1433-NA_14x10

  • Mfr # U4-1433-NA_14x10
  • Zoro # G5830513
product price: 
$
9.69
/ea

Key Features

Header
Caution
Legend
Hot Work Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1433-NA_14x10
Zoro #
G5830513
UPC #
-
Country of Origin
United States
Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hot Work Area
Sign Header
Caution
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
State Specific Sign
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Chemical Resistant
No
Metal Detectable
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Material Properties
Rigid
Product Type
Caution Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products