Shop LYLE

Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1472-NA_14x10

  • Mfr # U4-1472-NA_14x10
  • Zoro # G5262509

product price: 
$
8.59
/ea

Key Features

Header
Caution
Legend
Keep This Door Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1472-NA_14x10
Zoro #
G5262509
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Keep This Door Closed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header
Caution
Sign Legend Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Keep This Door Closed
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Product Type
Caution Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.