Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1555-NA_14x10

  • Mfr # U4-1555-NA_14x10

  • Zoro # G5168009


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Caution
Legend
No Trespassing Honeybee Yard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1555-NA_14x10
Zoro #
G5168009
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
No Trespassing Honeybee Yard
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Background Color
Black
State Specific Sign
No
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend
No Trespassing Honeybee Yard
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Legend Style
Text
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Header Style
Text
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Metal Detectable
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Honeybee Yard, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.