Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1584-NA_14x10

  • Mfr # U4-1584-NA_14x10

  • Zoro # G5859073


product price:  $9.45
/ea

Key Features

Header
Caution
Legend
Pedestrian Traffic Sound Horn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1584-NA_14x10
Zoro #
G5859073
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Pedestrian Traffic Sound Horn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend
Pedestrian Traffic Sound Horn
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Glow In The Dark
No
State Specific Sign
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Header
Caution
Write on Surface
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pedestrian Traffic Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.