Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0096-RA_14x10

  • Mfr # LCU3-0096-RA_14x10

  • Zoro # G4835306


product price:  $11.49
/ea

Key Features

Legend
Floor Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0096-RA_14x10
Zoro #
G4835306
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Language
English
Subject Matter
Slip, Trip, and Falls
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header Text Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Legend
Floor Slippery When Wet.
Mounting Pattern
4 Corner
Legend Pictogram ID
PSTF-20
Legend Pictogram Description
Slip Hazard
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Write on Surface
No
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-51
Metal Detectable
Yes
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Sign Legend Text Color
Black
State Specific Sign
No
Product Type
Wall Mount Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Slippery When Wet., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.