Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0140-RA_14x10

  • Mfr # LCU3-0140-RA_14x10

  • Zoro # G4832725


product price:  $11.49
/ea

Key Features

Legend
Slippery Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0140-RA_14x10
Zoro #
G4832725
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
Corner Holes
Language
English
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Subject Matter
Slip, Trip, and Falls
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Legend Pictogram ID
PSTF-20
Sign Legend Background Color
Yellow
Sign Legend Text Color
Black
Material Properties
Rigid
Mirror Print
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header
Caution
Metal Detectable
Yes
State Specific Sign
No
Abrasion Resistant
No
Sign Header Background Color
Black
Sign Legend
Slippery Floor
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram Description
Slip Hazard
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Product Type
Wall Mount Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery Floor, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.