Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U1-1047-RA_14X10

  • Mfr # U1-1047-RA_14X10

  • Zoro # G9706681


product price:  $10.65
/ea

Key Features

Header
Caution
Legend
X-Ray In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1047-RA_14X10
Zoro #
G9706681
UPC #
849362009579
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Material
Aluminum
Mounting Style
Surface
Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Background Color
Yellow
Subject Matter
X-Ray
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Metal Detectable
Yes
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Sign Legend
X-Ray In Use
Graffiti Resistant
Yes
Write on Surface
No
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Sign Header Background Color
Black
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products