Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U4-1085-NA_14x10

  • Mfr # U4-1085-NA_14x10

  • Zoro # G5221358


product price:  $8.89
/ea

Key Features

Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1085-NA_14x10
Zoro #
G5221358
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header
Caution
Sign Header Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Abrasion Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.