Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U4-1255-NA_14x10

  • Mfr # U4-1255-NA_14x10

  • Zoro # G5769640


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Caution
Legend
Electromagentic Radiation In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1255-NA_14x10
Zoro #
G5769640
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Electromagentic Radiation In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Header
Caution
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Write on Surface
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend
Electromagnetic Radiation In Use
Sign Legend Style
Text
Metal Detectable
No
Glow In The Dark
No
Sign Header Background Color
Black
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electromagnetic Radiation In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.