Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U4-1266-NA_14x10

  • Mfr # U4-1266-NA_14x10

  • Zoro # G5875943


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Extremely Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1266-NA_14x10
Zoro #
G5875943
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Extremely Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
State Specific Sign
No
Material Properties
Rigid
Sign Legend Style
Text
Mirror Print
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Header
Caution
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Extremely Slippery When Wet
Sign Header Style
Text
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Product Type
Wall Mount Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Extremely Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.