Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U4-1405-RA_14X10

  • Mfr # U4-1405-RA_14X10

  • Zoro # G9637381


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1405-RA_14X10
Zoro #
G9637381
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Microwave Hazard
Double-Sided
No
Legend Style
Text
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Material
Aluminum
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Material Properties
Rigid
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
Caution
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Style
Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.