Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U4-1528-NA_14x10

  • Mfr # U4-1528-NA_14x10

  • Zoro # G5777033


product price:  $8.29
/ea

Key Features

Header
Caution
Legend
Microwave In Operation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1528-NA_14x10
Zoro #
G5777033
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Operation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Abrasion Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Legend
Microwave In Operation
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Text Color
Yellow
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products