Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U4-1562-NA_14x10

  • Mfr # U4-1562-NA_14x10

  • Zoro # G5859931


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Not A Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1562-NA_14x10
Zoro #
G5859931
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Not A Step
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Mirror Print
No
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Write on Surface
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Not A Step
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Header
Caution
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not A Step, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.