Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0047-RD_14x10

  • Mfr # LCU3-0047-RD_14x10

  • Zoro # G4838176


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Caution
Legend
Secure All Tanks Chain Cylinders
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0047-RD_14x10
Zoro #
G4838176
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Secure All Tanks Chain Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram ID
PPIC-51
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPIC-43
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend
Secure All Tanks Chain Cylinders.
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Legend Pictogram Description
Exclamation Point
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header
Caution
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Product Type
Cylinder Handling Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Secure All Tanks Chain Cylinders., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.