Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0091-RD_14x10

  • Mfr # LCU3-0091-RD_14x10

  • Zoro # G4835595


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0091-RD_14x10
Zoro #
G4835595
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Language
English
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Write on Surface
No
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Legend Pictogram Description
Chemical Storage
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Sign Header
Caution
Sign Legend Style
Symbol and Text
Mirror Print
No
Legend Pictogram ID
PCHL-21
Adhesive Style
Permanent
Sign Legend
Hazardous Waste Storage Area. Restricted Entry.
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram ID
PPIC-51
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Hazardous Waste Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage Area. Restricted Entry., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.