Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0092-RD_14x10

  • Mfr # LCU3-0092-RD_14x10

  • Zoro # G4835531


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Legend
Carbon Dioxide Gas Can Cause Injury Or Death Ventilate The Area Before Entering A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0092-RD_14x10
Zoro #
G4835531
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Carbon Dioxide Gas Can Cause Injury Or Death Ventilate The Area Before Entering A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Glow In The Dark
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PPEQ-935
Indoor/Outdoor Usage
Indoor Only
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Abrasion Resistant
No
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation.
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Caution
Sign Header Text Color
Black
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Legend Pictogram Description
Carbon Dioxide Gas Going Into Lungs
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram ID
PPIC-51
Sign Header Background Color
Yellow
Product Type
Carbon Dioxide Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.