Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0128-RD_14x10

  • Mfr # LCU3-0128-RD_14x10

  • Zoro # G4833431


product price:  $9.29
/ea

Key Features

Header
Caution
Legend
Chemical Storage Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0128-RD_14x10
Zoro #
G4833431
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Chemical Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Black
Sign Header Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Metal Detectable
No
Legend Pictogram ID
PCHL-21
Graffiti Resistant
Yes
Legend Pictogram Description
Chemical Storage
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend
Chemical Storage Area
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Chemicals Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.