Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0132-RA_14x10

  • Mfr # LCU3-0132-RA_14x10

  • Zoro # G4833206


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Buried Cable Call Before Digging ____-____-____
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0132-RA_14x10
Zoro #
G4833206
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Buried Cable Call Before Digging ____-____-____
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
Corner Holes
Legend Style
Text
Subject Matter
Electrical Hazard
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Buried Cable Call Before Digging ____-____-____
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram ID
PPIC-104
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Sign Legend Text Color
Black
Legend Pictogram Description
No Digging
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Text
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Buried Cable Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Buried Cable Call Before Digging ____-____-____, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.