Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0222-RD_14x10

  • Mfr # LCU3-0222-RD_14x10

  • Zoro # G4827798


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Legend
Chlorine Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0222-RD_14x10
Zoro #
G4827798
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Chlorine Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Self-Adhesive Vinyl
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Self-Adhesive
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend
Chlorine Area
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header Background Color
Black
Product Type
Chlorine Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.