Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0236-RA_14x10

  • Mfr # LCU3-0236-RA_14x10

  • Zoro # G4826967


product price:  $11.49
/ea

Key Features

Header
Caution
Legend
Buried Pipeline
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0236-RA_14x10
Zoro #
G4826967
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Buried Pipeline
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Material
Recycled Aluminum
Mounting Style
Corner Holes
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Legend
Buried Pipeline
Sign Legend Style
Text
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
State Specific Sign
No
Write on Surface
No
Abrasion Resistant
No
Material Properties
Rigid
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Reflective Buried Pipeline Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Pipeline, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.