Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0473-RD_14x10

  • Mfr # LCU3-0473-RD_14x10

  • Zoro # G4294206


product price:  $6.39
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0473-RD_14x10
Zoro #
G4294206
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemical and Hazardous Materials
Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Header Legend Color
Yellow
Language
English
Mounting Style
Adhesive-Backed
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Background Color
Black
Glow In The Dark
No
Sign Header Style
Text
Sign Header
Caution
Adhesive Style
Permanent
Graffiti Resistant
Yes
Abrasion Resistant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Sign Format
Traditional OSHA
Material Properties
Flexible
Product Type
Hazardous Waste Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.