Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1041-NA_14x10

  • Mfr # U4-1041-NA_14x10

  • Zoro # G5233617


product price:  $8.29
/ea

Key Features

Header
Caution
Legend
Acid
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1041-NA_14x10
Zoro #
G5233617
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Acid
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Acid
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Material Properties
Rigid
Sign Header Text Color
Yellow
Chemical Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.