Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1043-RD_14X10

  • Mfr # U4-1043-RD_14X10

  • Zoro # G2726565


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Acid Be Careful
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1043-RD_14X10
Zoro #
G2726565
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Acid Be Careful
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Double-Sided
No
Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Material
Vinyl
Legend Style
Text
Language
English
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Header
Caution
Adhesive Style
Permanent
Abrasion Resistant
No
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Sign Header Background Color
Black
Sign Legend Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Legend
Acid Be Careful
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
State Specific Sign
No
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid Be Careful, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.