Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1076-RD_14X10

  • Mfr # U4-1076-RD_14X10

  • Zoro # G2726151


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1076-RD_14X10
Zoro #
G2726151
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Background Color
Yellow
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped
Adhesive Type
Acrylic
Write on Surface
No
Adhesive Style
Permanent
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Style
Text
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.