Shop LYLE

Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1088-NA_14x10

  • Mfr # U4-1088-NA_14x10
  • Zoro # G5856057

product price: 
$
8.89
/ea

Key Features

Header
Caution
Legend
Biohazard No Paper
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1088-NA_14x10
Zoro #
G5856057
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Biohazard No Paper
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Caution
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Header Background Color
Yellow
Sign Header Style
Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header Text Color
Black
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Chemical Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Biohazard No Paper
Number of Printed Sides
1
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard No Paper, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.