Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1088-RD_14X10

  • Mfr # U4-1088-RD_14X10

  • Zoro # G2725899


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Header
Caution
Legend
Biohazard No Paper
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1088-RD_14X10
Zoro #
G2725899
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Biohazard No Paper
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Mounting Style
Adhesive-Backed
Double-Sided
No
Header Background Color
Yellow
Legend/Background Color
Black and Yellow/White
Subject Matter
Biohazard
Material
Vinyl
Legend Style
Symbol and Text
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Biohazard No Paper
Adhesive Type
Acrylic
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Text Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard No Paper, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.