Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1101-RD_14X10

  • Mfr # U4-1101-RD_14X10

  • Zoro # G2725646


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Buried Gas Line
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1101-RD_14X10
Zoro #
G2725646
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Buried Gas Line
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend Style
Text
Legend/Background Color
Black/Yellow
Header Background Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Cylinder & Compressed Gas
ANSI Compliant
Yes
Language
English
Sign Legend Text Color
Black
Sign Header
Caution
Sign Header Style
Text
Corrosion Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Metal Detectable
No
State Specific Sign
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Legend
Buried Gas Line
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Standards
ANSI Z53.1-1967 OSHA 1910.145
Adhesive Type
Acrylic
Abrasion Resistant
No
Write on Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Header Background Color
Black
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Gas Line, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.