Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1102-RD_14X10

  • Mfr # U4-1102-RD_14X10

  • Zoro # G2725600


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Buried Pipe Line
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1102-RD_14X10
Zoro #
G2725600
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Buried Pipe Line
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Mounting Style
Adhesive-Backed
Material
Vinyl
ANSI Compliant
Yes
Background Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Language
English
Double-Sided
No
Sign Legend Color
Black
Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Adhesive Style
Permanent
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Glow In The Dark
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Mirror Print
No
Sign Legend
Buried Pipe Line
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Includes Mounting Hardware
No
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Pipe Line, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.