Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1106-RD_14X10

  • Mfr # U4-1106-RD_14X10

  • Zoro # G2725506


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Caution
Legend
Carbon Monoxide Area Requires Proper Ventilation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1106-RD_14X10
Zoro #
G2725506
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Carbon Monoxide Area Requires Proper Ventilation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Background Color
Yellow
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
ANSI 969 Compliant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Carbon Monoxide Area Requires Proper Ventilation
Graffiti Resistant
Yes
Material Properties
Flexible
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Abrasion Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header
Caution
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Chemical Resistant
No
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide Area Requires Proper Ventilation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.