Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1136-RD_14X10

  • Mfr # U4-1136-RD_14X10

  • Zoro # G2725138


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1136-RD_14X10
Zoro #
G2725138
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Language
English
Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Subject Matter
Personal Protection
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend/Background Color
Black/Yellow
Background Color
Yellow
Legend Style
Text
Header Background Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Chemical Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Header
Caution
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend
Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose Of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Flexible
Sign Header Style
Text
Write on Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose Of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.