Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1154-RA_14X10

  • Mfr # U4-1154-RA_14X10

  • Zoro # G9638483


product price:  $10.95
/ea

Key Features

Header
Caution
Legend
Contaminated With Pesticides
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1154-RA_14X10
Zoro #
G9638483
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Contaminated With Pesticides
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Language
English
Legend Color
Black
Background Color
Yellow
Material
Aluminum
Subject Matter
Pesticides
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Abrasion Resistant
No
Sign Legend
Contaminated With Pesticides
Sign Mounting Location
Wall
Sign Header
Caution
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contaminated With Pesticides, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products